
Ergo Delta Slip-On Women's - CT EH SR SF - Black/Fuchsia - 6.5B
Mfr # MC125-6.5B
Zoro # G722926401
product price:Â $132.99
/pr
Free Shipping & Returns
Key Features
Upper Material
Textile
Color
Black/Fuchsia
Outsole Material
Rubber
Midsole Material
EVA
Waterproof
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC125-6.5B
Zoro #
G722926401
UPC #
198311017425
Country of Origin
Cambodia
Dimensions
Size
6.5
Footwear Width
B
Details
Upper Material
Textile
Color
Black/Fuchsia
Outsole Material
Rubber
Midsole Material
EVA
Waterproof
No
Style Number
MC125
Removable Insole
Yes
Gender
Women
Item
Hands Free Slip-On Shoe
Standards
CT, EH, SR, SF
Liner Material
Textile
Series
Ergo Delta
Toe Type
Composite
Metatarsal Guard
No
Description
Slide into a new era of comfort with the MEGAComfort Ergo Delta CT-the safety shoe that puts performance, protection, and ease-of-use right at your feet. Built for industrial professionals who work hard and move fast, the Delta CT combines jobsite-grade durability with patented ergonomic comfort and effortless Step-N-Go convenience. No laces. No downtime. Just comfort that lasts from shift start to clock out.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.