
Ergo Delta Slip-On Women's - CT EH SR SF - Black/Fuchsia - 8D
Mfr # MC125-8D
Zoro # G422926800
product price:Â $139.99
/pr
Free Shipping & Returns
Key Features
Upper Material
Textile
Outsole Material
Rubber
Style Number
MC125
Liner Material
Textile
Standards
CT, EH, SR, SF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC125-8D
Zoro #
G422926800
UPC #
198311017562
Country of Origin
Cambodia
Dimensions
Size
8
Footwear Width
D
Details
Upper Material
Textile
Item
Hands Free Slip-On Shoe
Outsole Material
Rubber
Style Number
MC125
Liner Material
Textile
Standards
CT, EH, SR, SF
Series
Ergo Delta
Toe Type
Composite
Midsole Material
EVA
Metatarsal Guard
No
Gender
Women
Color
Black/Fuchsia
Waterproof
No
Removable Insole
Yes
Description
Slide into a new era of comfort with the MEGAComfort Ergo Delta CT-the safety shoe that puts performance, protection, and ease-of-use right at your feet. Built for industrial professionals who work hard and move fast, the Delta CT combines jobsite-grade durability with patented ergonomic comfort and effortless Step-N-Go convenience. No laces. No downtime. Just comfort that lasts from shift start to clock out.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.