
Ergo Delta Slip-On Women's - CT EH SR SF - Black/Fuchsia - 9.5B
Mfr # MC125-9.5B
Zoro # G022926538
product price:Â $132.99
/pr
Free Shipping & Returns
Key Features
Upper Material
Textile
Color
Black/Fuchsia
Removable Insole
Yes
Style Number
MC125
Waterproof
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC125-9.5B
Zoro #
G022926538
UPC #
198311017487
Country of Origin
Cambodia
Dimensions
Size
9.5
Footwear Width
B
Details
Upper Material
Textile
Color
Black/Fuchsia
Removable Insole
Yes
Style Number
MC125
Waterproof
No
Midsole Material
EVA
Item
Hands Free Slip-On Shoe
Series
Ergo Delta
Liner Material
Textile
Gender
Women
Metatarsal Guard
No
Standards
CT, EH, SR, SF
Outsole Material
Rubber
Toe Type
Composite
Description
Slide into a new era of comfort with the MEGAComfort Ergo Delta CT-the safety shoe that puts performance, protection, and ease-of-use right at your feet. Built for industrial professionals who work hard and move fast, the Delta CT combines jobsite-grade durability with patented ergonomic comfort and effortless Step-N-Go convenience. No laces. No downtime. Just comfort that lasts from shift start to clock out.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.