This item is Discontinued.

Mega Comfort Footwear Ergo Europa Men's - CT EH SR SF - Black/Grey - 11.5D MC152-11.5D

Ergo Europa Men's - CT EH SR SF - Black/Grey - 11.5D (Discontinued)

  • Mfr # MC152-11.5D
  • Zoro # G122926797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MC152-11.5D
Zoro #
G122926797
UPC #
198311018729
Country of Origin
Cambodia

Dimensions

Size
11.5
Footwear Width
D

Details

Item
Hands Free Sneaker
Toe Type
Composite
Gender
Men
Color
Black, Gray
Style Number
MC152
Series
Ergo Europa
Waterproof
No
Upper Material
Textile
Standards
CT, EH, SR, SF
Midsole Material
EVA
Metatarsal Guard
No
Outsole Material
Rubber
Liner Material
Textile
Footwear Closure Type
Lace Up
Removable Insole
Yes

Description

Meet the shoe that's redefining jobsite comfort-the MEGAComfort Ergo Europa CT. Engineered for long days and demanding environments, this safety shoe delivers all-day support, lightweight protection, and effortless convenience. Whether you're walking warehouse floors, patrolling a facility, or unloading at the dock, the Ergo Europa CT keeps you moving in comfort-with no compromises.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.