This item is Discontinued.

Mega Comfort Footwear Ergo Europa Men's - CT EH SR SF - Black/Grey - 11.5EE MC152-11.5EE

Ergo Europa Men's - CT EH SR SF - Black/Grey - 11.5EE (Discontinued)

  • Mfr # MC152-11.5EE
  • Zoro # G222926468
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC152-11.5EE
Zoro #
G222926468
UPC #
198311018859
Country of Origin
Cambodia

Dimensions

Size
11.5
Footwear Width
EE

Details

Liner Material
Textile
Footwear Closure Type
Lace Up
Waterproof
No
Outsole Material
Rubber
Item
Hands Free Sneaker
Metatarsal Guard
No
Standards
CT, EH, SR, SF
Midsole Material
EVA
Series
Ergo Europa
Removable Insole
Yes
Gender
Men
Upper Material
Textile
Style Number
MC152
Color
Black/Grey
Toe Type
Composite

Description

Meet the shoe that's redefining jobsite comfort-the MEGAComfort Ergo Europa CT. Engineered for long days and demanding environments, this safety shoe delivers all-day support, lightweight protection, and effortless convenience. Whether you're walking warehouse floors, patrolling a facility, or unloading at the dock, the Ergo Europa CT keeps you moving in comfort-with no compromises.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.