This item is Discontinued.

Mega Comfort Footwear Ergo Europa Men's - CT EH SR SF - Black/Grey - 11D MC152-11D

Ergo Europa Men's - CT EH SR SF - Black/Grey - 11D (Discontinued)

  • Mfr # MC152-11D
  • Zoro # G122926377
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MC152-11D
Zoro #
G122926377
UPC #
198311018712
Country of Origin
Cambodia

Dimensions

Size
11
Footwear Width
D

Details

Removable Insole
Yes
Item
Hands Free Sneaker
Color
Black/Grey
Upper Material
Textile
Metatarsal Guard
No
Outsole Material
Rubber
Liner Material
Textile
Style Number
MC152
Midsole Material
EVA
Gender
Men
Footwear Closure Type
Lace Up
Standards
CT, EH, SR, SF
Waterproof
No
Toe Type
Composite
Series
Ergo Europa

Description

Meet the shoe that's redefining jobsite comfort-the MEGAComfort Ergo Europa CT. Engineered for long days and demanding environments, this safety shoe delivers all-day support, lightweight protection, and effortless convenience. Whether you're walking warehouse floors, patrolling a facility, or unloading at the dock, the Ergo Europa CT keeps you moving in comfort-with no compromises.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products