
Ergo Europa Men's - CT EH SR SF - Black/Grey - 13EE
Mfr # MC152-13EE
Zoro # G122926438
product price:Â $132.99
/pr
Free Shipping & Returns
Key Features
Removable Insole
Yes
Footwear Closure Type
Lace Up
Upper Material
Textile
Toe Type
Composite
Waterproof
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC152-13EE
Zoro #
G122926438
UPC #
198311018873
Country of Origin
Cambodia
Dimensions
Size
13
Footwear Width
EE
Details
Removable Insole
Yes
Footwear Closure Type
Lace Up
Upper Material
Textile
Toe Type
Composite
Waterproof
No
Style Number
MC152
Gender
Men
Series
Ergo Europa
Outsole Material
Rubber
Item
Hands Free Sneaker
Liner Material
Textile
Standards
CT, EH, SR, SF
Color
Black/Grey
Midsole Material
EVA
Metatarsal Guard
No
Description
Meet the shoe that's redefining jobsite comfort-the MEGAComfort Ergo Europa CT. Engineered for long days and demanding environments, this safety shoe delivers all-day support, lightweight protection, and effortless convenience. Whether you're walking warehouse floors, patrolling a facility, or unloading at the dock, the Ergo Europa CT keeps you moving in comfort-with no compromises.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.