This item is Discontinued.

Mega Comfort Footwear Ergo Europa Men's - CT EH SR SF - Grey/Orange - 10D MC151-10D

Ergo Europa Men's - CT EH SR SF - Grey/Orange - 10D (Discontinued)

  • Mfr # MC151-10D
  • Zoro # G522926250
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MC151-10D
Zoro #
G522926250
UPC #
198311018958
Country of Origin
Cambodia

Dimensions

Footwear Width
D
Size
10

Details

Upper Material
Textile
Liner Material
Textile
Metatarsal Guard
No
Style Number
MC151
Waterproof
No
Standards
CT, EH, SR, SF
Footwear Closure Type
Lace Up
Toe Type
Composite
Series
Ergo Europa
Midsole Material
EVA
Gender
Men
Color
Grey/Burnt Orange
Item
Hands Free Sneaker
Outsole Material
Rubber
Removable Insole
Yes

Description

Meet the shoe that's redefining jobsite comfort-the MEGAComfort Ergo Europa CT. Engineered for long days and demanding environments, this safety shoe delivers all-day support, lightweight protection, and effortless convenience. Whether you're walking warehouse floors, patrolling a facility, or unloading at the dock, the Ergo Europa CT keeps you moving in comfort-with no compromises.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.