This item is Discontinued.

Mega Comfort Footwear Ergo Europa Men's - CT EH SR SF - Grey/Orange - 10EE MC151-10EE

Ergo Europa Men's - CT EH SR SF - Grey/Orange - 10EE (Discontinued)

  • Mfr # MC151-10EE
  • Zoro # G822926592
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MC151-10EE
Zoro #
G822926592
UPC #
198311019085
Country of Origin
Cambodia

Dimensions

Footwear Width
EE
Size
10

Details

Metatarsal Guard
No
Midsole Material
EVA
Style Number
MC151
Toe Type
Composite
Liner Material
Textile
Waterproof
No
Footwear Closure Type
Lace Up
Standards
CT, EH, SR, SF
Upper Material
Textile
Gender
Men
Outsole Material
Rubber
Removable Insole
Yes
Item
Hands Free Sneaker
Series
Ergo Europa
Color
Grey/Burnt Orange

Description

Meet the shoe that's redefining jobsite comfort-the MEGAComfort Ergo Europa CT. Engineered for long days and demanding environments, this safety shoe delivers all-day support, lightweight protection, and effortless convenience. Whether you're walking warehouse floors, patrolling a facility, or unloading at the dock, the Ergo Europa CT keeps you moving in comfort-with no compromises.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.