This item is Discontinued.

Mega Comfort Footwear Ergo Europa Men's - CT EH SR SF - Grey/Orange - 11EE MC151-11EE

Ergo Europa Men's - CT EH SR SF - Grey/Orange - 11EE (Discontinued)

  • Mfr # MC151-11EE
  • Zoro # G122925905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MC151-11EE
Zoro #
G122925905
UPC #
198311019108
Country of Origin
Cambodia

Dimensions

Footwear Width
EE
Size
11

Details

Footwear Closure Type
Lace Up
Style Number
MC151
Upper Material
Textile
Gender
Men
Color
Grey/Burnt Orange
Waterproof
No
Series
Ergo Europa
Standards
CT, EH, SR, SF
Metatarsal Guard
No
Liner Material
Textile
Outsole Material
Rubber
Removable Insole
Yes
Item
Hands Free Sneaker
Midsole Material
EVA
Toe Type
Composite

Description

Meet the shoe that's redefining jobsite comfort-the MEGAComfort Ergo Europa CT. Engineered for long days and demanding environments, this safety shoe delivers all-day support, lightweight protection, and effortless convenience. Whether you're walking warehouse floors, patrolling a facility, or unloading at the dock, the Ergo Europa CT keeps you moving in comfort-with no compromises.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.