This item is Discontinued.

Mega Comfort Footwear Ergo Europa Men's - CT EH SR SF - Grey/Orange - 8.5D MC151-8.5D

Ergo Europa Men's - CT EH SR SF - Grey/Orange - 8.5D (Discontinued)

  • Mfr # MC151-8.5D
  • Zoro # G122926339
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC151-8.5D
Zoro #
G122926339
UPC #
198311018927
Country of Origin
Cambodia

Dimensions

Footwear Width
D
Size
8.5

Details

Gender
Men
Toe Type
Composite
Series
Ergo Europa
Item
Hands Free Sneaker
Color
Grey/Burnt Orange
Midsole Material
EVA
Outsole Material
Rubber
Metatarsal Guard
No
Removable Insole
Yes
Standards
CT, EH, SR, SF
Style Number
MC151
Liner Material
Textile
Footwear Closure Type
Lace Up
Waterproof
No
Upper Material
Textile

Description

Meet the shoe that's redefining jobsite comfort-the MEGAComfort Ergo Europa CT. Engineered for long days and demanding environments, this safety shoe delivers all-day support, lightweight protection, and effortless convenience. Whether you're walking warehouse floors, patrolling a facility, or unloading at the dock, the Ergo Europa CT keeps you moving in comfort-with no compromises.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.