
Ergo Europa Men's - CT EH SR SF - Grey/Orange - 9.5D
Mfr # MC151-9.5D
Zoro # G722926739
product price:Â $132.99
/pr
Free Shipping & Returns
Key Features
Midsole Material
EVA
Gender
Men
Metatarsal Guard
No
Upper Material
Textile
Footwear Closure Type
Lace Up
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC151-9.5D
Zoro #
G722926739
UPC #
198311018941
Country of Origin
Cambodia
Dimensions
Footwear Width
D
Size
9.5
Details
Midsole Material
EVA
Gender
Men
Metatarsal Guard
No
Upper Material
Textile
Footwear Closure Type
Lace Up
Item
Hands Free Sneaker
Waterproof
No
Removable Insole
Yes
Series
Ergo Europa
Style Number
MC151
Toe Type
Composite
Outsole Material
Rubber
Standards
CT, EH, SR, SF
Color
Grey/Burnt Orange
Liner Material
Textile
Description
Meet the shoe that's redefining jobsite comfort-the MEGAComfort Ergo Europa CT. Engineered for long days and demanding environments, this safety shoe delivers all-day support, lightweight protection, and effortless convenience. Whether you're walking warehouse floors, patrolling a facility, or unloading at the dock, the Ergo Europa CT keeps you moving in comfort-with no compromises.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.