
Ergo Europa Women's - CT EH SR SF - Black/Grey - 10B
Mfr # MC156-10B
Zoro # G922926737
product price:Â $139.99
/pr
Free Shipping & Returns
Key Features
Footwear Closure Type
Lace Up
Style Number
MC156
Midsole Material
EVA
Outsole Material
Rubber
Standards
CT, EH, SR, SF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MC156-10B
Zoro #
G922926737
UPC #
198311019450
Country of Origin
Cambodia
Dimensions
Footwear Width
B
Size
10
Details
Footwear Closure Type
Lace Up
Style Number
MC156
Midsole Material
EVA
Item
Hands Free Sneaker
Outsole Material
Rubber
Standards
CT, EH, SR, SF
Upper Material
Textile
Waterproof
No
Color
Black/Grey
Liner Material
Textile
Removable Insole
Yes
Series
Ergo Europa
Toe Type
Composite
Gender
Women
Metatarsal Guard
No
Description
Meet the shoe that's redefining jobsite comfort-the MEGACOMFORT Ergo Europa CT. Engineered for long days and demanding environments, this safety shoe delivers all-day support, lightweight protection, and effortless convenience. Whether you're walking warehouse floors, patrolling a facility, or unloading at the dock, the Ergo Europa CT keeps you moving in comfort-with no compromises.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.