This item is Discontinued.

Mega Comfort Footwear Ergo Europa Women's  - CT EH SR SF - Black/Grey - 11B MC156-11B

Ergo Europa Women's - CT EH SR SF - Black/Grey - 11B (Discontinued)

  • Mfr # MC156-11B
  • Zoro # G022926460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MC156-11B
Zoro #
G022926460
UPC #
198311019467
Country of Origin
Cambodia

Dimensions

Size
11
Footwear Width
B

Details

Item
Hands Free Sneaker
Toe Type
Composite
Gender
Women
Color
Black, Gray
Style Number
MC156
Series
Ergo Europa
Waterproof
No
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Removable Insole
Yes
Standards
CT, EH, SR, SF
Liner Material
Textile
Outsole Material
Rubber
Midsole Material
EVA
Upper Material
Textile

Description

Meet the shoe that's redefining jobsite comfort-the MEGACOMFORT Ergo Europa CT. Engineered for long days and demanding environments, this safety shoe delivers all-day support, lightweight protection, and effortless convenience. Whether you're walking warehouse floors, patrolling a facility, or unloading at the dock, the Ergo Europa CT keeps you moving in comfort-with no compromises.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.