This item is Discontinued.

Mega Comfort Footwear Ergo Europa Women's  - CT EH SR SF - Black/Grey - 12B MC156-12B

Ergo Europa Women's - CT EH SR SF - Black/Grey - 12B (Discontinued)

  • Mfr # MC156-12B
  • Zoro # G622925795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MC156-12B
Zoro #
G622925795
UPC #
198311019474
Country of Origin
Cambodia

Dimensions

Size
12
Footwear Width
B

Details

Midsole Material
EVA
Color
Black/Grey
Toe Type
Composite
Liner Material
Textile
Removable Insole
Yes
Outsole Material
Rubber
Item
Hands Free Sneaker
Waterproof
No
Standards
CT, EH, SR, SF
Metatarsal Guard
No
Style Number
MC156
Series
Ergo Europa
Gender
Women
Footwear Closure Type
Lace Up
Upper Material
Textile

Description

Meet the shoe that's redefining jobsite comfort-the MEGACOMFORT Ergo Europa CT. Engineered for long days and demanding environments, this safety shoe delivers all-day support, lightweight protection, and effortless convenience. Whether you're walking warehouse floors, patrolling a facility, or unloading at the dock, the Ergo Europa CT keeps you moving in comfort-with no compromises.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.