Ergo Europa Women's - CT EH SR SF - Black/Grey - 8D
Mfr # MC156-8D
Zoro # G922926539
product price: $139.99
/pr
Free Shipping & Returns
Key Features
Midsole Material
EVA
Gender
Women
Series
Ergo Europa
Color
Black/Grey
Removable Insole
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MC156-8D
Zoro #
G922926539
UPC #
198311019528
Country of Origin
Cambodia
Dimensions
Size
8
Footwear Width
D
Details
Midsole Material
EVA
Gender
Women
Series
Ergo Europa
Color
Black/Grey
Removable Insole
Yes
Upper Material
Textile
Style Number
MC156
Footwear Closure Type
Lace Up
Waterproof
No
Item
Hands Free Sneaker
Standards
CT, EH, SR, SF
Outsole Material
Rubber
Metatarsal Guard
No
Toe Type
Composite
Liner Material
Textile
Description
Meet the shoe that's redefining jobsite comfort-the MEGACOMFORT Ergo Europa CT. Engineered for long days and demanding environments, this safety shoe delivers all-day support, lightweight protection, and effortless convenience. Whether you're walking warehouse floors, patrolling a facility, or unloading at the dock, the Ergo Europa CT keeps you moving in comfort-with no compromises.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.