This item is Discontinued.

Mega Comfort Footwear Ergo Europa Women's - CT EH SR SF - Grey/Matcha - 12D MC155-12D

Ergo Europa Women's - CT EH SR SF - Grey/Matcha - 12D (Discontinued)

  • Mfr # MC155-12D
  • Zoro # G222926550
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC155-12D
Zoro #
G222926550
UPC #
198311019368
Country of Origin
Cambodia

Dimensions

Size
12
Footwear Width
D

Details

Waterproof
No
Style Number
MC155
Upper Material
Textile
Gender
Women
Color
Grey/Matcha
Toe Type
Composite
Midsole Material
EVA
Item
Hands Free Sneaker
Series
Ergo Europa
Standards
CT, EH, SR, SF
Removable Insole
Yes
Footwear Closure Type
Lace Up
Liner Material
Textile
Metatarsal Guard
No
Outsole Material
Rubber

Description

Meet the shoe that's redefining jobsite comfort-the MEGACOMFORT Ergo Europa CT. Engineered for long days and demanding environments, this safety shoe delivers all-day support, lightweight protection, and effortless convenience. Whether you're walking warehouse floors, patrolling a facility, or unloading at the dock, the Ergo Europa CT keeps you moving in comfort-with no compromises.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.