60 Gal. 3 HP 135 PSI Electric Upright Air Compressor
- Mfr # MP-6060VUC
- Zoro # G623727770
product price:Â
$
1,229.99
/ea
Key Features
Cylinder Material
Cast Iron / Steel
Standards
ASME/CRN
Overall Width
32 in
Overall Height
64 in
Free Air CFM @ 90 PSI
10.2 CFM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP-6060VUC
- Zoro #
- G623727770
- UPC #
- 376204971270
- Country of Origin
- United States
- Cylinder Material
- Cast Iron / Steel
- Standards
- ASME/CRN
- Item
- Air Compressor
- Free Air CFM @ 90 PSI
- 10.2 CFM
- Voltage
- 240 V
- Control
- Pressure Switch
- Phase
- 1
- Amps
- 15 A
- Max. Pressure
- 150 PSI
- HP
- 3 HP
- Tank Type
- Vertical
- Lubrication Type
- Oil
Dimensions
- Overall Width
- 32 in
- Overall Height
- 64 in
- Overall Length
- 24 in
- Tank Size
- 60 gal
Description
The Mega Compressor 60 Gal., 3 HP, vertical air compressor (MP-6060VUC) is ideal for a small shop, automotive enthusiast or serious DIY user. This compressor has high air flow of 10.2 CFM at 90 PSI and a maximum 135 PSI to power a wide variety of air tools for grinding, sanding or painting. The heavy-duty, cast-iron, 2-cylinder pump is oil lubricated for a long-life. The durable, 60 Gal., ASME-certified tank is a vertical design for space saving in the shop or garage.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.