80 Gal. 5 HP 150 PSI Electric Upright Air Compressor
- Mfr # MP-6580VC
- Zoro # G523727771
product price:Â
$
1,686.99
/ea
Key Features
Tank Size
80 gal
Tank Type
Vertical
Standards
ASME/CRN
Overall Height
68 in
Control
Pressure Switch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP-6580VC
- Zoro #
- G523727771
- UPC #
- 376204971508
- Country of Origin
- United States
- Tank Type
- Vertical
- Standards
- ASME/CRN
- Control
- Pressure Switch
- Free Air CFM @ 90 PSI
- 18 CFM
- Max. Pressure
- 150 PSI
- Item
- Air Compressor
- Amps
- 20 A
- HP
- 5 HP
- Phase
- 1
- Cylinder Material
- Cast Iron / Steel
- Voltage
- 240 V
- Lubrication Type
- Oil
Dimensions
- Tank Size
- 80 gal
- Overall Height
- 68 in
- Overall Length
- 32 in
- Overall Width
- 32 in
Description
The Mega Compressor 80 Gal., 5 HP, vertical air compressor (MP-6580VC) is ideal for a small shop, automotive enthusiast or serious DIY user. This compressor has high air flow of 18 CFM at 90 PSI and a maximum 150 PSI to power a wide variety of air tools for grinding, sanding or painting. The heavy-duty, cast-iron, 2-cylinder pump is oil lubricated for a long-life. The durable, 80 Gal., ASME-certified tank is a vertical design for space saving in the shop or garage.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.