Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Compressor Replacement Pump 4-5HP Hi Flow Head Unload 18CFM, 40PSI

  • Mfr # 0201-V65

  • Zoro # G7901693


product price: $349.99
/ea
Free Shipping & Returns

Key Features

HP
5
Overall Length
12 in
Overall Height
16 in
Overall Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0201-V65
Zoro #
G7901693
UPC #
376204972543
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
12 in
Overall Height
16 in
Overall Width
17 in

Details

Item
Air Compressor Pump
HP
5

Description

Air Compressor Replacement Pump for Mega Compressor 4-5HP high flow with Head Unloading 18CFM @ 40 PSI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.