Zoro Homepage

Air Compressor Replacement Pump 4-5HP Hi Flow Head Unload 25CFM, 40PSI

  • Mfr # 0201-T65H

  • Zoro # G7901815


product price: $450.99
/ea
Free Shipping & Returns

Key Features

HP
5
Overall Length
13 in
Overall Height
16 in
Overall Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0201-T65H
Zoro #
G7901815
UPC #
376204972598
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
13 in
Overall Height
16 in
Overall Width
20 in

Details

Item
Air Compressor Pump
HP
5

Description

Air Compressor Replacement Pump for Mega Compressor 4-5HP high flow with Head Unloading 25 CFM @ 40 PSI Two Stage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.