This item is Discontinued.

Mega Compressor Mega Power Air Compressor, 120 gal, Vertical, 3PH 208-230V NIDEC Motor MP-150120V3-230

Mega Power Air Compressor, 120 gal, Vertical, 3PH 208-230V NIDEC Motor (Discontinued)

  • Mfr # MP-150120V3-230
  • Zoro # G7902515
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MP-150120V3-230
Zoro #
G7902515
UPC #
376204972550
Country of Origin
United States

Dimensions

Tank Size
120 Gallon
Overall Height
75 in
Overall Length
39 in
Overall Width
44 in

Details

Phase
3
HP
15
Voltage
230/460 V
Tank Type
Vertical
Max. Pressure
175 PSI
Includes
Manual Drain Valve, Motor Starter Included, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve
Free Air CFM @ Max. Pressure
@90 PSI - 52, @175 PSI - 50
Lubrication Type
Splash Lubricated
Standards
ASME/CRN
Control
Pressure Switch
Item
Air Compressor
Cylinder Material
Cast Iron / Steel
Free Air CFM @ 90 PSI
52

Description

15HP 120 Gallon Vertical Air Compressor 48CFM @ 175 PSI Three Phase 208-230V Nidec/US TEFC Motor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.