Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 in 1 Electronic Multifunction 360 Degree Hot Air Technology Countertop Oven

  • Mfr # MCOV-2050

  • Zoro # G821738608


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Height
14.5 in
Length (In.)
16 in
Color
Stainless Steel
Width
17.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCOV-2050
Zoro #
G821738608
UPC #
672975233709
Country of Origin
China

Dimensions

Height
14.5 in
Length (In.)
16 in
Width
17.75 in

Details

Color
Stainless Steel
Item
Countertop Oven

Description

With the MegaChef Electronic Multifunction 360 Degree Hot Air Countertop Oven, you can do so much more. Beautifully engineered design has convenience and precision in mind with 10 preset functions that will take the guessing game out of cooking. Extra versatile Digital Touch Display and 10 preset functions: French Fries, Chicken Wings, Steak, Pizza, Vegetables, Toast, Broil, Bake, Roast and Dehydrate. Powerful 360 Degree hot air circulation technology for faster and more even cooking. Six heating elements cook food evenly by circulating hot air within the oven up to 40% faster for more efficient and more healthier cooking. Large 25L size capacity for whole chicken and frozen pizzas, but sleek and compact to complement any kitchen. Easy cleaning with the nonstick interior and removable bottom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.