47.6 Quart Electric French Door Rotisserie Convection Counter Top Oven
- Mfr # MCOV-5000
- Zoro # G821739926
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Color
Stainless Steel
Width
15 3/4 in
Height
14.17 in
Length (In.)
21.77
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCOV-5000
- Zoro #
- G821739926
- UPC #
- 840191212178
- Country of Origin
- China
Dimensions
- Width
- 15 3/4 in
- Height
- 14.17 in
- Length (In.)
- 21.77
Details
- Item
- Counter Top Oven
- Color
- Stainless Steel
Description
Elevate your cooking experience with the MegaChef 47.6 Quart Electric French Door Multi-Function Countertop Oven. With its impressive 47.6 Quart capacity, this oven is designed to handle large meals and gatherings with ease. Operating at 120V and 1800 watts, it provides powerful and consistent heat, ensuring perfect results every time. The adjustable temperature control reaches up to 450 DegF, offering precise cooking for a variety of dishes. A 60-minute timer with a bell ring helps you keep track of cooking times, while the four-piece stainless steel heating elements ensure even and thorough heat distribution. This oven features a sleek, fully stainless steel construction and a sophisticated French door design that adds a touch of elegance to your kitchen. It comes equipped with versatile functions, including broil, bake, and toast, along with additional features like rotisserie, convection cooking, and a lamp for enhanced visibility. The included accessories-an aluminum bake tray, wire rack, crumb tray, and rotisserie set-provide everything you need for diverse cooking tasks and easy cleanup. Combining style, functionality, and performance, the MegaChef 47.6 Quart Electric French Door Multi-Function Countertop Oven is the ultimate appliance for all your culinary needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.