
100 Cup Stainless Steel Coffee Urn
Mfr # MC-S100A
Zoro # G321738474
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Length
14.75 in
Height
18.5 in
Width
15.25 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC-S100A
Zoro #
G321738474
UPC #
840191206207
Country of Origin
China
Dimensions
Length
14.75 in
Height
18.5 in
Width
15.25 in
Details
Color
Silver
Material
Stainless Steel
Item
Coffee Urn
Description
MegaChef is brewing delicious coffee day after day. This 100 cup coffee urn is perfect for catering and gatherings as well as school, church and office functions. Coffee Urn is easy to use with simple operations and drop free spout. Keeps warm and fresh for hours. Features Stainless Steel body and single wall insulation, locking plastic lid that stays cool, see through fill line and reusable coffee basket.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.