10.4 Inch Pre-Seasoned Cast Iron Griddle with Tempered Glass Lid

  • Mfr # MCCI-72626

  • Zoro # G321739303


product price:  $39.49
/ea

Key Features

Color
Black
Overall Width (In.)
11.25 in
Material
Glass
Overall Height (In.)
3.25 in
Overall Length (In.)
17.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCCI-72626
Zoro #
G321739303
UPC #
840191209031
Country of Origin
China

Dimensions

Overall Width (In.)
11.25 in
Overall Height (In.)
3.25 in
Overall Length (In.)
17.25 in

Details

Color
Black
Material
Glass
Item
Cast Iron Griddle

Description

Get the perfect steak with the perfect sear with the MegaChef 10.4" Pre-Seasoned Cast Iron Griddle with Tempered Glass Lid. Square griddle pan is constructed of heavy duty Cast Iron for even heating. This pan is not just perfect for steaks but its raised ridges make delicious burgers, chicken and fish. Go from stove top to oven to table with ease with the helper handle and pour spouts. Bring all your favorite recipes to life with rich and flavorful sauces collected at the bottom of your griddle pan.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.