Shop MEGACHEF
See all product information
Create Account
Acacia Wood Pizza Peel and Serving Board
- Mfr # 750122150M
- Zoro # G322980322
product price:Â
$
27.79
/ea
Key Features
Material
Acacia Wood
Height
0.60 in
Color
Brown
Width
14.60 in
Length
23.60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750122150M
- Zoro #
- G322980322
- UPC #
- 840191210815
- Country of Origin
- China
Dimensions
- Height
- 0.60 in
- Width
- 14.60 in
- Length
- 23.60 in
Details
- Item
- Serving Board
- Material
- Acacia Wood
- Color
- Brown
Description
Elevate your pizza nights with the MegaChef Acacia Wood Pizza Peel and Serving Board, a perfect blend of functionality and style. Crafted from durable acacia wood, this beautifully designed peel features a generous surface area that makes transferring pizzas from oven to table a breeze. Its natural wood grain adds a rustic charm, making it an attractive centerpiece for any gathering. Whether you're crafting homemade pizzas or serving up artisanal breads, this board ensures a seamless transition from kitchen to dining table. Not just a practical tool, the MegaChef Pizza Peel also doubles as a stylish serving board for a variety of culinary delights. Use it to present charcuterie, cheese platters, or baked goods, impressing your guests with its elegance and versatility. The lightweight yet sturdy design offers easy handling, while the sleek finish is easy to clean and maintain. Make your next pizza party or family dinner a memorable occasion with this exceptional acacia wood peel and serving board, designed for both beauty and performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.