Zoro Homepage

10.63 Inch Electric Grill with Copper Coating

  • Mfr # MCG-2722

  • Zoro # G821739711


product price: $43.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCG-2722
Zoro #
G821739711
UPC #
840191211423
Country of Origin
China

Description

The MegaChef 10.63 Inch Electric Grill with Copper Coating is a compact yet powerful grilling solution designed for quick and efficient cooking at home. With generous cooking dimensions of 10.63 x 8.66 inches, this electric grill provides ample space for preparing meals for 2-3 people, making it perfect for small gatherings or individual servings. Powered by 1200 watts and 120 volts, it heats up quickly and ensures consistent, even cooking, so you can enjoy perfectly grilled food every time. The grill features a durable die-cast aluminum plate that retains heat efficiently, promoting even cooking across the surface. One of the standout features of the MegaChef Electric Grill is its two-layer non-stick copper coating, which prevents food from sticking, reduces the need for excessive oils, and ensures easy cleanup. The non-stick surface also contributes to healthier cooking, making it ideal for preparing lower-fat meals. The detachable self-control thermostat gives you the flexibility to adjust the temperature precisely to suit your cooking needs, whether you're grilling meat, vegetables, or seafood. With a 29.5-inch cord, the grill can be positioned conveniently in your kitchen or dining space without being limited by the location of power outlets. Whether you're cooking indoors or taking it outdoors for a picnic or BBQ, the MegaChef 10.63 Inch Electric Grill combines efficiency, convenience, and versatility in one sleek appliance. Compact and portable, it's an excellent choice for small kitchens, apartments, or anyone looking to grill healthier meals with ease. This grill is a must-have for those who want to enjoy delicious, perfectly grilled food in no time.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.