Zoro Homepage

1.2Lt. Stainless Steel Electric Tea Kettle

  • Mfr # MGKTL-1215

  • Zoro # G621739584


product price: $35.75
/ea

Key Features

Material
Stainless Steel
Length
11 in
Width
7.5 in
Color
Silver
Height
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGKTL-1215
Zoro #
G621739584
UPC #
602573154724
Country of Origin
China

Dimensions

Length
11 in
Width
7.5 in
Height
7.5 in

Details

Item
Electric Tea Kettle
Material
Stainless Steel
Color
Silver

Description

Make all your favorite hot beverages and more with the Mega Chef 1.2Lt. Stainless Steel Electric Tea Kettle. This kettle has a sleek design with a stainless steel finish that looks great in any kitchen. Heat up water worry free with the auto shut off feature! Clean up is a breeze and worry less about messes with the drip-free spout. Capacity :1.2L 360 Degcordless jug-kettle Boil -dry protection Automatically turns off when water boils On/off switch and bright LED light Automatic one button cover starter Cord-free serving Auto shutoff with boil-dry protection Drip-free spout 110-120 V 50/60Hz 900-1100 Watts BPA Free

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.