Acacia Wood 17.75 x 12 Inch Rectangle Serving Tray
- Mfr # 750122158M
- Zoro # G222980293
product price:Â
$
26.15
/ea
Key Features
Outside Length
17-3/4 in
Outside Width
12 in
Color
Brown
Material
Wood
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750122158M
- Zoro #
- G222980293
- UPC #
- 840191210891
- Country of Origin
- China
Dimensions
- Outside Length
- 17-3/4 in
- Outside Width
- 12 in
- Height
- 2 in
Details
- Item
- Serving Tray
- Color
- Brown
- Material
- Wood
Description
The MegaChef Acacia Wood 17.75 x 12 Inch Rectangle Serving Tray is the perfect blend of style and functionality, ideal for serving meals, drinks, or snacks at any occasion. Made from durable acacia wood, this dark brown serving tray features a sleek, rustic design that enhances your table setting with its farmhouse style appeal. The 17.75 x 12 inch surface offers ample space, while the 2-inch sides keep your items secure, preventing spills and ensuring easy transport. Whether you're serving appetizers, desserts, or drinks, this tray is designed to make your hosting experience more efficient and elegant. Equipped with integrated handles for easy carrying, the MegaChef serving tray is both practical and stylish. Its sturdy acacia wood construction provides long-lasting durability, making it a perfect choice for everyday use or special gatherings. The farmhouse-style serving tray seamlessly blends with any decor, adding a touch of rustic charm to your kitchen or dining room. Ideal for serving in the living room, kitchen, or patio, the MegaChef Acacia Wood Tray is a versatile piece that enhances both casual and formal occasions. Get yours today and enjoy the perfect combination of beauty, practicality, and convenience!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.