13 Piece Cast Iron Skillet Set with Tempered Glass Lids and Silicone Holders

  • Mfr # MCCI-7400

  • Zoro # G521739646


product price:  $66.99
/ea

Key Features

Material
Glass
Overall Width (In.)
13.25 in
Color
Black
Overall Length (In.)
14.75 in
Overall Height (In.)
7.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCCI-7400
Zoro #
G521739646
UPC #
840191209055
Country of Origin
China

Dimensions

Overall Width (In.)
13.25 in
Overall Length (In.)
14.75 in
Overall Height (In.)
7.26 in

Details

Material
Glass
Color
Black
Item
Skillet Set

Description

MegaChef 13 Piece Cast Iron Skillet Set with Tempered Glass Lids, Silicone Holders and Scrapers is ideal for any cooking scenario. Ideal for indoor and outdoor use, this cast iron skillet set comes with 4 different sized Skillets and 4 Tempered Glass lids. Cast iron construction features quick and even heat distribution for improved cooking experiences. Use them indoor and outdoor on the oven, stove, grill and over a campfire for grilling, frying, sauteing, roasting, braising, and broiling meats, vegetables, and so much more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.