Shop MEGACHEF
See all product information
Create Account
16.5 x 11 Inch Acacia Wood Rectangle Serving Board with Handle
- Mfr # 750122190M
- Zoro # G722980564
product price:Â
$
26.15
/ea
Key Features
Length
16.50 in
Width
11 in
Material
Acacia Wood
Color
Brown
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750122190M
- Zoro #
- G722980564
- UPC #
- 840191211218
- Country of Origin
- China
- Item
- Serving Board
- Material
- Acacia Wood
- Color
- Brown
Dimensions
- Length
- 16.50 in
- Width
- 11 in
- Height
- 1 in
Description
Elevate your entertaining experience with the MegaChef 16.5 x 11 Inch Acacia Wood Rectangle Serving Board with Handle. Made from high-quality acacia wood, this stunning serving board features a rich brown finish and a charming rectangular design that perfectly complements any farmhouse-style kitchen. The thoughtfully designed drainage grooves effectively catch excess liquid, keeping your food presentation neat and appealing, whether you're serving charcuterie, appetizers, or freshly baked goods. With an integrated handle for easy portability, this serving board allows you to effortlessly transport your culinary creations from kitchen to table. Ideal for both casual family meals and special gatherings, the MegaChef Acacia Wood Serving Board combines functionality with rustic elegance. For best care, simply hand wash and towel dry immediately to preserve its beauty and durability. Upgrade your kitchen essentials with this versatile serving board, perfect for anyone who values style and practicality in their entertaining tools!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.