Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.8 Quart Glass and Stainless Steel Electric Tea Kettle in Silver

  • Mfr # MG-LT1710

  • Zoro # G821740052


product price: $34.15
/ea

Key Features

Height
10.25 in
Color
Stainless Steel
Material
Stainless Steel
Width
8 in
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG-LT1710
Zoro #
G821740052
UPC #
840191210389
Country of Origin
China

Dimensions

Height
10.25 in
Width
8 in
Length
7 in

Details

Color
Stainless Steel
Material
Stainless Steel
Item
Electric Tea Kettle

Description

The MegaChef 1.8 Quart Glass Electric Tea Kettle-a stunning fusion of style and innovation designed to elevate your tea and coffee brewing experience. Crafted with high-quality borosilicate glass, this electric kettle not only offers durability but also provides a visual delight as you watch water boil. With a generous 1.8 Quart Capacity, it's perfect for serving multiple cups, whether you're entertaining guests or enjoying a peaceful moment alone. Equipped with a powerful heating element, this electric kettle rapidly boils water, saving you precious time and energy. Its ergonomic handle ensures comfortable pouring, while the 360-degree swivel base offers convenience and flexibility, allowing you to lift and pour from any angle with ease. Features a mesh strainer pouring spout as well as a push to open handle button to keep your fingers away from hot water and steam. Safety is paramount, and the MegaChef Glass Electric Tea Kettle features built-in auto shut-off and boil-dry protection, providing peace of mind and preventing accidents. Elevate your kitchen aesthetics while enjoying the convenience and efficiency of the MegaChef 1.8 Quart Glass Electric Tea Kettle-a perfect blend of form and function for any modern home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.