1.8Lt. Glass Body and Stainless Steel Electric Tea Kettle

  • Mfr # MGKTL-1752

  • Zoro # G521738908


product price:  $32.19
/ea

Key Features

Height
7.5 in
Material
Stainless Steel
Length
11 in
Color
Silver
Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGKTL-1752
Zoro #
G521738908
UPC #
602573104057
Country of Origin
China

Dimensions

Height
7.5 in
Length
11 in
Width
7.5 in

Details

Item
Electric Tea Kettle
Material
Stainless Steel
Color
Silver

Description

Make all your favorite hot beverages and more with the Mega Chef 1.8Lt. Glass Stainless Steel Electric Tea Kettle. This kettle has a sleek design with a stainless steel finish that looks great in any kitchen. See when the water is boiling with the clear glass construction. Heat up water worry free with the auto shut off feature! Clean up is a breeze with the removable and washable filter, and worry less about messes with the drip-free spout. * Capacity :1.8L * 360 Degcordless jug-kettle * Boil -dry protection * With high borosilicate glass body,durable and stain resistant * Concealed stainless steel heating element * Automatically turns off when water boils * Nice bright LED light * Automatic one button cover starter * Cord-free serving * Drip-free spout

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.