Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.9 Quart Half Circle Electric Tea Kettle with Thermostat in Matte Black

  • Mfr # MG-KTL2000B

  • Zoro # G021737449


product price: $63.35
/ea

Key Features

Height
11 in
Length
9.25 in
Width
8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG-KTL2000B
Zoro #
G021737449
UPC #
840191205088
Country of Origin
China

Dimensions

Height
11 in
Length
9.25 in
Width
8 in

Details

Item
Electric Tea Kettle
Color
Black

Description

Add a touch of Style and fashion with the MegaChef 1.9 Quart Half Circle Electric Tea kettle in Matte Black with Rose Gold finish. This MegaChef 1.9 Quart Electric Kettle adds a flair of retro style to your kitchen decor. Constructed of premium stainless steel body, spout and removable filter. The 1500 Watts of power rapidly boils water for coffees, teas, cocoas, snacks, soups and much more! Water indicator window lets you see exactly how much to fill and how much hot water you have left for serving. Temperature gauge gives you quick look at the current temperature of your boiling water so that you can enjoy all your favorite hot beverages and soups. Features boil dry protection, drip free spout and cordless serving. Cord Storage conveniently keeps cord out of sight and your counts clutter free.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.