2 Piece 8.5 Inch Acacia Wood Salad Bowl Set
- Mfr # 750122184M
- Zoro # G022980301
product price:Â
$
45.75
/ea
Key Features
Overall Height
4 in
Color
Brown
Overall Width
8.50 in
Overall Length
8.50 in
Material
Acacia Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750122184M
- Zoro #
- G022980301
- UPC #
- 840191211157
- Country of Origin
- China
Dimensions
- Overall Height
- 4 in
- Overall Width
- 8.50 in
- Overall Length
- 8.50 in
Details
- Item
- Salad Bowl Set
- Color
- Brown
- Material
- Acacia Wood
Description
Elevate your dining experience with the MegaChef 2 Piece 8.5 Inch Acacia Wood Bowl Set. Crafted from durable and richly grained acacia wood, these beautifully designed bowls bring a warm, natural touch to any table setting. The 8.5-inch size provides ample space for serving salads, pasta, snacks, or side dishes, making them a versatile addition to your kitchen. With their smooth finish and unique wood grain patterns, each bowl offers a rustic yet refined look, perfect for both everyday meals and special gatherings. Designed for both style and durability, this set is built to withstand regular use while maintaining its timeless appeal. The sturdy acacia wood resists warping and cracking, ensuring long-lasting performance. Easy to maintain, simply hand wash and occasionally treat with mineral oil to preserve the wood's natural luster. Whether you're hosting guests or enjoying a quiet meal at home, the MegaChef 2 Piece Acacia Wood Bowl Set enhances every dining occasion with its blend of practicality and charm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.