Shop MEGACHEF
See all product information
Create Account
2 Quart Enameled Cast Iron Sauce Pan in Gradient Dark Blue
- Mfr # 750124517M
- Zoro # G122980386
product price:Â
$
35.95
/ea
Key Features
Material
Enameled Cast Iron
Height
4.21 in
Width
7.08 in
Length
12.24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750124517M
- Zoro #
- G122980386
- UPC #
- 840191216862
- Country of Origin
- China
Dimensions
- Height
- 4.21 in
- Width
- 7.08 in
- Length
- 12.24 in
Details
- Item
- Sauce Pan
- Material
- Enameled Cast Iron
- Color
- Dark Blue
Description
The MegaChef 2 Quart Enameled Cast Iron Sauce Pan in Gradient Dark Blue is a compact yet powerful cookware essential designed for precision cooking and everyday convenience. Crafted with durable cast iron construction and a 0.15-inch thick body, this saucepan provides excellent heat retention and even heat distribution for consistent cooking results. The smooth non-stick enameled coating promotes healthier cooking by minimizing the need for oils and fats while allowing for easy food release and quick cleanup. A tight-fitting lid with a stainless steel knob helps lock in moisture and flavor, making this saucepan ideal for simmering sauces, reheating soups, cooking grains, or preparing side dishes. Finished in an eye-catching gradient blue enameled exterior, this 2-quart cast iron saucepan is both stylish and functional. It is oven safe up to 450 Degrees F and dishwasher safe for added convenience, seamlessly transitioning from stovetop to oven to table. Durable, versatile, and beautifully designed, the MegaChef enameled cast iron saucepan delivers reliable performance for everyday meals and special occasions alike.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.