Shop MEGACHEF
See all product information
Create Account
2-Tier Collapsible Kitchen Bamboo Drying Dish Rack with Utensil Holder
- Mfr # 750122139M
- Zoro # G422980550
product price:Â
$
30.99
/ea
Key Features
Overall Length
17 in
Overall Width
13 in
Material
Bamboo
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750122139M
- Zoro #
- G422980550
- UPC #
- 840191210709
- Country of Origin
- China
Dimensions
- Overall Length
- 17 in
- Overall Width
- 13 in
Details
- Item
- Drying Dish Rack
- Material
- Bamboo
- Color
- Brown
Description
The MegaChef 2-Tier Collapsible Kitchen Bamboo Drying Dish Rack with Utensil Holder is the ultimate kitchen companion for organizing your dishes and utensils with ease. Made from quality bamboo wood in a rich brown finish, this stylish drying rack offers both practicality and elegance. Its two-tier design provides ample space for up to 19 plates per tier, allowing you to dry a large load of dishes efficiently. The cleverly designed shortened lower tier makes it easy to access your plates while maximizing space. Additionally, the built-in hanging utensil holder keeps your utensils organized and neatly separated, preventing them from cluttering the countertop or falling into the drying area. This bamboo dish rack is lightweight, durable, and collapsible, making it perfect for kitchens of any size. Its simple yet functional design helps to reduce clutter while offering a sustainable alternative to traditional dish racks. When you're done drying your dishes, the collapsible feature allows you to easily store the rack in a drawer or cabinet, freeing up valuable counter space. With the MegaChef 2-Tier Collapsible Kitchen Bamboo Drying Dish Rack, you'll enjoy a clean and organized kitchen with the added convenience of a space-saving, utensil-holding design that makes drying dishes a breeze.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.