Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21 Inch Electric Grill with Drip Tray and Non-Stick Coating

  • Mfr # MCG-52-5531

  • Zoro # G321740040


product price: $57.29
/ea

Key Features

Length (In.)
12.2 in
Height
4 in
Material
Aluminum
Color
Black
Width
21.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCG-52-5531
Zoro #
G321740040
UPC #
840191211379
Country of Origin
China

Dimensions

Length (In.)
12.2 in
Height
4 in
Width
21.65 in

Details

Material
Aluminum
Color
Black
Item
Electric Grill

Description

The MegaChef 21.65 Inch Electric Grill with Drip Tray and Non-Stick Coating is a powerful and spacious cooking solution, perfect for grilling large meals with ease. With an expansive 21.65 x 12.20-inch cooking surface, this electric grill provides plenty of space to cook for a crowd, making it ideal for family dinners, BBQs, or outdoor gatherings. Powered by 1400 watts and operating at 120 volts, it heats up quickly and delivers consistent, even heat, ensuring perfectly grilled food every time. Constructed with a high-quality aluminum plate, the grill ensures excellent heat retention and even cooking across the entire surface. The two-layer non-stick coating makes grilling and cleanup effortless, as it prevents food from sticking and requires minimal oil, promoting healthier meals. The non-stick surface also reduces the time spent cleaning up, as food residue easily wipes away with little effort. The detachable self-control thermostat allows you to adjust the temperature with precision, giving you full control over your grilling experience. Whether you're grilling steaks, vegetables, or fish, the thermostat ensures that your food is cooked to perfection. The 29.5-inch power cord provides flexibility in positioning the grill wherever it's most convenient, without being restricted by outlet placement. Equipped with a drip tray, this grill captures excess grease and fat, helping to keep your cooking area clean and mess-free. Whether you're grilling indoors or outdoors, the MegaChef 21.65 Inch Electric Grill offers the perfect combination of power, convenience, and performance. Get ready to enjoy faster, healthier, and more flavorful meals with this versatile electric grill that's designed to make cooking simpler and more enjoyable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.