Buffet Server & Food Warmer With 5 Removable Sectional Trays
- Mfr # 750123025M
- Zoro # G222980590
product price:Â
$
57.19
/ea
Key Features
Width
32.08 in
Height
5.35 in
Color
Silver
Length
14.41 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750123025M
- Zoro #
- G222980590
- UPC #
- 840191213113
- Country of Origin
- China
Dimensions
- Width
- 32.08 in
- Height
- 5.35 in
- Length
- 14.41 in
Details
- Item
- Buffet Server
- Color
- Silver
- Material
- Stainless Steel
Description
The MegaChef Buffet Server & Food Warmer With 5 Removable Sectional Trays, Heated Warming Tray and Removable Tray Frame is designed with you in mind. This ultimate party sidekick will make your guests feel as though they are being served a delicious hot meal at the most exclusive banquet. You will love the versatility of this wonderful buffet server at your next party or gathering. If you are in need of keeping prepared meals warm enough to serve through out the day or night this server has you covered. This large capacity buffet server and warming tray offer you the ability to serve food that may be warmed in the stainless steel containers or on the warming tray which is the base of the unit. The warming tray comes with hard mounted side handles to ensure that you can easily transport your buffet server from one location to another without worry. This lightweight and compact portable food warmer is safe to use on your kitchen counters or serving tables. Having quality stainless steel containers to serve your meals in will give you piece of mind, and you'll need not worry about leaving these containers in the sink overnight! MegaChef understands that you have a variety of surfaces on which meals may be served, for added protection this unit features 4 bottom legs which provide spacing between your surfaces and the buffet server. In addition to the large capacity stainless steel food warming containers, you'll also have the option of using the base warming tray to keep sauces, appetizers and much more warmed up for your guests by using the large base warming tray. All in all, this unit will have you covered from the beginning of your party to the very end!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.