
24 Qt Large Aluminum Stovetop Pressure Cooker/Canner for Induction and Gas Stove-Tops
Mfr # MCPR-1000
Zoro # G221739984
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Overall Width (In.)
13.7 in
Overall Length (In.)
19.5 in
Overall Height (In.)
16 in
Material
Aluminum
Color
Silver
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MCPR-1000
Zoro #
G221739984
UPC #
840191210549
Country of Origin
China
Dimensions
Overall Width (In.)
13.7 in
Overall Length (In.)
19.5 in
Overall Height (In.)
16 in
Details
Item
Stovetop Pressure Cooker
Material
Aluminum
Color
Silver
Description
Introducing the MegaChef 24 Quart Stovetop Pressure Cooker/Canner: your ultimate kitchen companion for efficient and flavorful cooking. Crafted with precision and designed for safety, this pressure cooker revolutionizes meal preparation, delivering delicious results with every use. Featuring a generous 24-quart capacity, the MegaChef Pressure Cooker is ideal for families, gatherings, or batch cooking your favorite recipes. Its durable aluminum construction ensures longevity and reliability, while the sleek design adds a touch of modern elegance to your kitchen decor. Equipped with a removable pressure gauge, this cooker offers precise control over cooking pressure, allowing you to achieve perfect results for a variety of dishes. From tender meats to hearty stews, the possibilities are endless with the MegaChef Pressure Cooker. Pressure cooker also doubles as a caner for preserving you favorite fruits, jams, jellies and pickled veggies. Safety is paramount in every aspect of the MegaChef Pressure Cooker's design. The integrated safety lock mechanism prevents the lid from being opened until the pressure has been fully released, ensuring peace of mind during operation. Additionally, its induction-safe design makes it compatible with a wide range of cooktops, including gas, electric, and induction. Whether you're a seasoned chef or a novice cook, the MegaChef 24 Quart Stovetop Pressure Cooker empowers you to create culinary masterpieces with ease. Elevate your cooking experience and unlock a world of flavor with this essential kitchen appliance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.