11.5 Quart Induction and Stovetop Pressure Cooker with Steamer
- Mfr # 750123727M
- Zoro # G122980317
product price:Â
$
81.69
/ea
Key Features
Height
10 in
Length
14 in
Width
12 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750123727M
- Zoro #
- G122980317
- UPC #
- 840191216060
- Country of Origin
- China
Dimensions
- Height
- 10 in
- Length
- 14 in
- Width
- 12 in
Details
- Item
- Stovetop Pressure Cooker
- Color
- Silver
Description
Experience faster, safer, and more efficient cooking with the MegaChef 11.5 Quart Induction and Stovetop Pressure Cooker with Steamer Rack. Designed for versatility and performance, this durable 11-liter (11.5-quart) cooker is perfect for home chefs who need both capacity and convenience. Whether you're preparing family meals, preserving seasonal produce, or steaming healthy dishes, the MegaChef has you covered. The heavy-duty induction bottom ensures rapid, even heat distribution and is fully compatible with all stovetops, including gas, electric, ceramic, and induction. With a working pressure range of 80-100 kPa, this pressure cooker drastically reduces cooking times while locking in flavor and nutrients. For added peace of mind, it features a safety pressure threshold of 100-160 kPa, along with multiple built-in safety mechanisms to prevent overpressure. An included steamer rack expands your cooking options, allowing you to steam vegetables, seafood, and more with ease. From hearty stews to delicate dumplings, the MegaChef delivers consistently excellent results. Built to handle everyday cooking, this pressure cooker is a reliable, all-in-one kitchen essential that saves time without sacrificing quality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.