Shop MEGACHEF
See all product information
Create Account
3 Piece 9 Inch, 12 Inch, and 15 Inch Bamboo Wood Cutting Board Set with Juice Grooves
- Mfr # 750123374M
- Zoro # G822980563
product price:Â
$
32.69
/ea
Key Features
Length
15 in
Width
12 in
Material
Bamboo
Color
Brown
Height
2.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750123374M
- Zoro #
- G822980563
- UPC #
- 840191215636
- Country of Origin
- China
- Item
- Cutting Board Set
- Material
- Bamboo
- Color
- Brown
Dimensions
- Length
- 15 in
- Width
- 12 in
- Height
- 2.50 in
Description
Elevate your kitchen experience with the MegaChef 3 Piece Bamboo Wood Cutting Board Set, designed to combine functionality, sustainability, and style. This set includes three cutting boards crafted from premium bamboo wood, offering a versatile solution for all your culinary needs. The set features three convenient sizes, each carefully designed to cater to different tasks, from slicing fruits and vegetables to preparing larger cuts of meat. The large board includes a carved handle, making it easy to lift and move around the kitchen. A full perimeter juice groove encircles each board, ensuring that liquids are caught and countertops remain clean. The boards are fully reversible, allowing you to cut on one side and serve on the other, perfect for presenting appetizers or charcuterie. For longevity, the boards should be hand washed with warm water and dried thoroughly to prevent damage. Bamboo is an eco-friendly choice, as it is a sustainable and renewable resource. It is also known for its durability and resistance to knife marks, ensuring these boards will last through years of use. Additionally, bamboo is lightweight, making the boards easy to handle and store. The set is made from premium bamboo wood and includes three cutting boards of varying sizes. To maintain their quality, the boards should be hand washed with warm water; avoid using a dishwasher. This MegaChef set is perfect for those seeking a durable, eco-friendly, and stylish addition to their kitchen.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.