Shop MEGACHEF
See all product information
Create Account
3 Piece Acacia Wood Cutting Board Set with Base
- Mfr # 750122171M
- Zoro # G022980592
product price:Â
$
45.75
/ea
Key Features
Length
17 in
Width
12 in
Material
Acacia Wood
Color
Brown
Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750122171M
- Zoro #
- G022980592
- UPC #
- 840191211027
- Country of Origin
- China
- Item
- Cutting Board Set
- Material
- Acacia Wood
- Color
- Brown
Dimensions
- Length
- 17 in
- Width
- 12 in
- Height
- 5 in
Description
The MegaChef 3-Piece Acacia Wood Cutting Board Set with Base is the ultimate kitchen essential, offering both functionality and sophisticated style. Crafted from high-quality Acacia wood, this set includes three cutting boards in assorted sizes: one 13 x 10-inch, one 15 x 11-inch, and one 17 x 12-inch, giving you versatile options for all your kitchen tasks. The dark brown Acacia wood is oiled to provide a smooth, polished finish that enhances its rich color, ensuring both durability and an elegant look on your countertop. The tapered surface edges create a professional, clean cutting surface perfect for chopping vegetables, slicing meats, or preparing fruits, while the oiled finish helps protect the wood and maintain its beauty over time. Designed for convenience and organization, the MegaChef Acacia Wood Cutting Board Set comes with a storage stand that allows you to neatly store the boards on your countertop, keeping them easily accessible while saving space. The integrated bottom handles on each cutting board make lifting and moving the boards simple and efficient, while the set's sturdy construction ensures long-lasting use. Perfect for home chefs and cooking enthusiasts, this 3-piece cutting board set is a must-have for preparing and serving meals in style. Whether you're slicing, dicing, or chopping, the MegaChef Acacia Wood Cutting Board Set offers exceptional performance, durability, and aesthetic appeal for any kitchen.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.