Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35 Inch Electric Grill with Drip Tray and Non-Stick Coating

  • Mfr # MCG-9022

  • Zoro # G721737015


product price: $78.19
/ea
Free Shipping & Returns

Key Features

Height
4.5 in
Length (In.)
9.5 in
Color
Black
Material
Aluminum
Width
39.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCG-9022
Zoro #
G721737015
UPC #
840191211362
Country of Origin
China

Dimensions

Height
4.5 in
Length (In.)
9.5 in
Width
39.75 in

Details

Item
Electric Grill
Color
Black
Material
Aluminum

Description

The MegaChef 35.43 Inch Electric Grill with Drip Tray and Non-Stick Coating offers a powerful, spacious, and versatile grilling experience that's perfect for both indoor and outdoor use. With an expansive cooking size of 35.43 x 8.66 inches, this electric grill gives you plenty of room to cook large meals, making it ideal for family gatherings, BBQ parties, or even meal prepping. Powered by 1400 watts and running on 120 volts, it heats up quickly and provides consistent, even heat distribution across the entire grilling surface, ensuring your food cooks perfectly every time. Designed with an aluminum plate for durability and efficient heat retention, the MegaChef Electric Grill ensures excellent cooking performance. The grill is equipped with a two-layer non-stick coating, which makes cooking and cleanup easier than ever. Whether you're grilling meats, vegetables, or seafood, the non-stick surface prevents food from sticking, reducing the need for excess oils and fats for healthier meals. Additionally, the non-stick coating enhances the grill's longevity and makes it simple to wipe down after each use. One of the standout features of this grill is the detachable self-control thermostat, which allows you to easily adjust the temperature for precise grilling. Whether you prefer a high heat for steaks or a low heat for delicate fish, the thermostat gives you full control over your cooking. The 29.5-inch power cord provides flexibility, allowing you to set up the grill in the best spot without being limited by outlet placement. With the included drip tray, this grill ensures mess-free cooking by collecting excess grease and fat, making cleanup even easier. Whether you're grilling indoors during winter months or enjoying the sunshine outside, the MegaChef 35.43 Inch Electric Grill with Drip Tray and Non-Stick Coating is the perfect solution for quick, convenient, and delicious meals. Enjoy healthier, tastier grilled food with less hassle and more flavor.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.