8.5 Quart Digital Electric Air Fryer with Transparent Window in Black

  • Mfr # MCAI-8000

  • Zoro # G021739931


product price:  $73.19
/ea

Key Features

Overall Width
11.5 in
Color
Black
Overall Height
12.45 in
Length
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCAI-8000
Zoro #
G021739931
UPC #
840191212215
Country of Origin
China

Dimensions

Overall Width
11.5 in
Overall Height
12.45 in
Length
11.5 in

Details

Item
Electric Air Fryer
Color
Black

Description

Introducing the MegaChef 8.5 Quart Digital Air Fryer, designed to revolutionize your kitchen with its blend of advanced features and sleek aesthetics. Operating at 120V/60Hz with 1700 watts of power, this air fryer offers efficient and consistent cooking performance. The spacious 8.5 Quart capacity allows you to prepare larger quantities of food, making it ideal for families and entertaining. With an adjustable temperature range from 175 to 400 degrees and a 60-minute timer, you have precise control over your cooking process. The LED display with intuitive words simplifies operation, while the transparent window lets you monitor your food without opening the basket. Crafted in a sophisticated black and stainless steel finish, the MegaChef Air Fryer combines style with functionality. It includes essential features such as a safety switch that turns off the unit when the pan is pulled out, a cold touch handle for safe handling, and non-slip feet for stability. The air fryer also boasts dishwasher-safe parts for easy cleanup, an automatic shut-off with a ready alert for added convenience, and a heating indicator to keep you informed. Enjoy healthier meals with less oil, thanks to the air frying technology that delivers crisp and delicious results every time. The MegaChef 8.5 Quart Digital Air Fryer is your go-to appliance for fast, efficient, and healthier cooking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.