
9.5 Quart Stackable Stainless Steel Professional Chafing Dish/Buffet Server Trays, 4PK
Mfr # MG-430301-4
Zoro # G821739414
product price: $202.99
/pk 4, $50.75/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Height
13 in
Width
23.5 in
Length
14 in
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MG-430301-4
Zoro #
G821739414
UPC #
840191210266
Country of Origin
China
Dimensions
Height
13 in
Width
23.5 in
Length
14 in
Details
Material
Stainless Steel
Item
Professional Chafing Dish
Color
Stainless Steel
Description
Introducing the MegaChef 9.5 Quart Stackable Stainless Steel Economy Chafing Dish (set of 2)-your ultimate solution for elegant catering and buffet setups. This versatile chafing dish set boasts a generous 9-liter capacity, perfect for serving a variety of dishes at parties, gatherings, and events. Crafted from high-quality stainless steel, it not only ensures durability and longevity but also adds a sleek, polished touch to your presentation. The stackable design and built in handles on the base make transport a breeze, allowing you to easily set up and pack away after use. Its convenient lightweight frame and tall lid retains heat and keeps food fresh for long periods of time. Back stand hooks allow you to set lid open while serving without taking up counter space. Ideal for both indoor and outdoor settings, this MegaChef chafing dish set is perfect for weddings, corporate events, or family celebrations. Elevate your dining experience with this stylish and functional piece!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.