Shop MEGACHEF
See all product information
Create Account
Acacia Wood 7 Inch Bowl Set in Brown
- Mfr # 750122129M
- Zoro # G622980336
product price:Â
$
65.35
/ea
Key Features
Overall Height
2.25 in
Color
Brown
Overall Width
6.75 in
Overall Length
6.75 in
Material
Acacia Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750122129M
- Zoro #
- G622980336
- UPC #
- 840191210600
- Country of Origin
- China
- Item
- Bowl Set
- Color
- Brown
- Material
- Acacia Wood
Dimensions
- Overall Height
- 2.25 in
- Overall Width
- 6.75 in
- Overall Length
- 6.75 in
Description
Enhance your dining experience with the MegaChef 4 Piece 6.75 Inch Acacia Wood Salad Bowl Set, a perfect blend of style and functionality. Made from premium acacia wood, these bowls feature a rich dark brown color and a rustic farmhouse style that adds a natural, warm touch to any meal. The oil finish not only highlights the beautiful wood grain but also provides a smooth, durable surface that's easy to clean and maintain. These bowls are ideal for serving salads, pasta, and side dishes, offering a versatile option for both casual and formal dining occasions. This Acacia Wood Salad Bowl Set is designed to serve four, making it perfect for family dinners, parties, or everyday meals. The bowls' classic design and durable construction ensure long-lasting use, while the hand wash-only care instructions preserve the bowls' vibrant color and smooth texture. For best results, dry immediately after washing to maintain the integrity of the wood. Add a touch of rustic charm to your table with the MegaChef 4 Piece Acacia Wood Salad Bowl Set - the ideal choice for anyone seeking a high-quality, stylish, and functional addition to their kitchenware collection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.