Acacia Wood 14.25 x 7.5 Inch 10 Compartment Tea Box
- Mfr # 750122161M
- Zoro # G622980534
product price:Â
$
32.69
/ea
Key Features
Color
Brown
Material
Acacia Wood
Outside Height
3.50 in
Outside Width
14.25 in
Outside Length
7.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750122161M
- Zoro #
- G622980534
- UPC #
- 840191210921
- Country of Origin
- China
- Color
- Brown
- Material
- Acacia Wood
- Item
- Compartment Tea Box
Dimensions
- Outside Height
- 3.50 in
- Outside Width
- 14.25 in
- Outside Length
- 7.50 in
Description
Keep your tea collection organized and stylish with the MegaChef Acacia Wood 14.25 x 7.5 Inch 10 Compartment Tea Box. Made from high-quality acacia wood, this dark brown tea box features a smooth, rich finish that enhances the wood's natural beauty and durability. With its sleek rectangle shape, this tea box offers a spacious 10-compartment design, perfect for storing and organizing all your favorite tea bags. Whether you prefer herbal, black, green, or specialty teas, this box provides ample space to keep everything neat and easily accessible. The large 10-compartment capacity makes it an excellent storage solution for tea lovers who want to keep their collection tidy and organized. The acacia wood tea box adds a touch of rustic charm to your kitchen, dining room, or countertop while providing a practical, everyday solution for tea storage. Easy to maintain, simply wipe clean with a damp cloth to preserve its beautiful finish. Add the MegaChef Acacia Wood Tea Box to your home for an elegant, functional way to store your tea selection in style! Perfect for gifting or as a personal addition to your tea-drinking routine.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.