Shop MEGACHEF
See all product information
Create Account
Acacia Wood Bread Box with Sliding Plastic Lid
- Mfr # 750122131M
- Zoro # G422980536
product price:Â
$
45.75
/ea
Key Features
Color
Brown
Material
Acacia Wood
Outside Height
7.50 in
Outside Length
9.50 in
Outside Width
14.70 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750122131M
- Zoro #
- G422980536
- UPC #
- 840191210624
- Country of Origin
- China
- Color
- Brown
- Material
- Acacia Wood
- Item
- Bread Box
Dimensions
- Outside Height
- 7.50 in
- Outside Length
- 9.50 in
- Outside Width
- 14.70 in
Description
The MegaChef Acacia Wood Bread Box with Sliding Plastic Lid is the perfect addition to any kitchen, combining rustic farmhouse style with practical functionality. Made from high-quality acacia wood, this bread box features a rich dark brown color and a natural oil finish that enhances the wood's grain and provides a smooth, durable surface. The elegant sliding plastic lid not only allows you to easily access your bread, rolls, and baked goods, but also offers a clear view of the contents inside. With the interior measuring 8.7 x 3.6 inches, this bread box provides ample storage space to keep your loaves fresh and organized while reducing countertop clutter. Designed with both beauty and convenience in mind, the MegaChef Bread Box helps extend the freshness of your baked goods by protecting them from air and humidity. Its farmhouse-style design makes it a perfect match for a variety of kitchen aesthetics, adding a touch of charm to your home decor. For easy care, this bread box is simple to maintain-just hand wash and towel dry immediately to preserve its natural beauty. Whether you're storing fresh bread or other baked treats, the MegaChef Acacia Wood Bread Box is a must-have for any kitchen looking to blend style and function.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.